Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 10 in x 14 in, Polyethylene
Mfr # 476G94
Zoro # G5871402
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Material Safety Data Sheets Available Upon Request
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G94
- Zoro # G5871402
- UPC # 00194484188481
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAMROCK SCIENTIFIC Caution Radioactive Material Tape, 3x1, 500"/roll (140046)
- GUARDIAN EQUIPMENT Drench Hose Valve Repair Kit (RK600-240)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9694L)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- GEMPLERS Msds Binder, English, 1-1/2 In. Ring Size (2023P IND BAGGED)
- Condor Right-To-Know & SDS Signs