Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Aluminum
Mfr # 480M56
Zoro # G5914857
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480M56
- Zoro # G5914857
- UPC # 00194484271619
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-HI_12x18 (T1-5298-HI_12x18)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- CONDOR No Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (480N96)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H36)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H71)
- NMC No Exit Sign, 10 in W, 14 in H, Pressure Sensitive Vinyl (NGA18PB)
- Condor Signs