Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Aluminum
Mfr # 480M19
Zoro # G5918558
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480M19
- Zoro # G5918558
- UPC # 00194484271558
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, The Original, TrekDry Material, Durable, Black, Large, 1 Pair (MG-05-010)
- CAR DEALER DEPOT Wht Service Dispatch Nums (3 Digit), 5 1/2" X 6 1/2" Set: 0-999 Pk (201-001-1)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H36)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- CONDOR Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Aluminum (473A46)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- CONDOR Exit Sign, English, 36" W, 24" H, Aluminum, White (480L78)
- Condor Signs