Shop All Exit Signs
Condor
Safety Sign, 10 in x 14 in, Aluminum
Mfr # 480G90
Zoro # G5837190
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480G90
- Zoro # G5837190
- UPC # 00194484241254
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Status Alert Tag, 5-3/4 x 3-1/4, PK25 (43Z277)
- GARDENISED Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal (QI004603.GN)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- AMERICAN LABELMARK CO LabelMaster® AL501 Standard Hazcom (THIS®) Label, 2" x 2", Paper, 500/Roll (AL501)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L88)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467U83)
- NMC Emergency Exit Sign - Bilingual (M699PC)
- Condor Signs