Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 10 in x 14 in, Aluminum
Mfr # 476H24
Zoro # G5884833
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend MSDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman's Office
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476H24
- Zoro # G5884833
- UPC # 00194484188771
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend SDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman'S Office, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- PROFLEX BY ERGODYNE Wrist Wrap Support Thumb Loop, Neoprene, Black (425)
- PIP Ironcat Irontex® Flame Retardant Cotton Sleeves, Green, 23", All Cotton (7070/23)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- Condor Signs