Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 10 in x 14 in, Aluminum
Mfr # 476G92
Zoro # G5794463
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Material Safety Data Sheets Available Upon Request
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G92
- Zoro # G5794463
- UPC # 00194484188467
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl (IM2620)
- DUPONT Hooded Disposable Coverall, 5XL, 25 PK, White, SMS, Zipper (PB127SWH5X002500)
- YARD TUFF Drag Mat 4x4 (YTF-44TBDM)
- SIGNMISSION OSHA Sign, Confined Space Permit Required Do Not Enter, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-19305)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- BRADY Forms, OSHA 300A Log (OR300A)
- Condor Right-To-Know & SDS Signs