Shop All Vehicle Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 476P54
Mfr # 476P54
Zoro # G5899037
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend WATCH FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476P54
- Zoro # G5899037
- UPC # 00194484192907
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch For Lift Trucks/Cuidado Con Los Camiones, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx3 In (363-2523061)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM1-B)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Gray Polypropylene Mat (03-193)
- STRANCO Reflective Letter Label, M, 2-1/2in H, PK25 (RUM200-M-YB)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- CONDOR Caution Sign, 7 in H, 10 in W, Vinyl, English, Spanish, 34GM17 (34GM17)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477U92 (477U92)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476P55 (476P55)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- CAR DEALER DEPOT Yellow & Black Oval Year Model Signs: 2015 Pk (198-Y-15)
- Condor Signs