Shop All Machine Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475D58
Mfr # 475D58
Zoro # G5539340
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475D58
- Zoro # G5539340
- UPC # 00194484136802
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- HEXARMOR Knit Gloves, Black, Size 9 (1032-L (9))
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475F33 (475F33)
- CONDOR Lockout Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (485X16)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478M15 (478M15)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478T61 (478T61)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485X19 (485X19)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68 (475C68)
- NMC Danger Hand Hazard Watch Your Fingers Label, Pk5 (D141AP)
- Condor Signs