Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471A57
Mfr # 471A57
Zoro # G5265990
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Shower Station Emergency Use Only
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471A57
- Zoro # G5265990
- UPC # 00194484013134
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Shower Station Emergency Use Only, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11.5 BLADE 8 EYE AT, MENS PR (A300-11.5W)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 2XL, PK25 (QC275BYL2X002500)
- NMC Caution Wear Ppe When Handling Acid Or Caustic Sign (C103R)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485P17 (485P17)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471A93 (471A93)
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471U05 (471U05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, NOTICE All Activities Monitored By Video Camera Sign, Portrait (OS-NS-A-710-V-15211)
- Condor Signs