Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470K04
Mfr # 470K04
Zoro # G5521317
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470K04
- Zoro # G5521317
- UPC # 00194484094607
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Coverall, Black/Yellow, M (SP-CVL-BYM)
- WOMANSWORK Womanswork Latex Weeder Gloves (440YELM)
- BON TOOL Bon 14-464 Apron, Nitrile (14-464)
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y33 (480Y33)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- CONDOR Safety Sign, 7" W x 10" H, 0.055" Thick, 470Z49 (470Z49)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y74 (473Y74)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, All Dogs Must Be On Leash All Sign, Portrait (OS-NS-D-1014-V-10102)
- Condor Signs