Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 476G34
Mfr # 476G34
Zoro # G5802443
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hazardous Material Identification Guide
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476G34
- Zoro # G5802443
- UPC # 00194484187910
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue, Red, White, Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyethylene, Material Properties Rigid, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -20 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images HMCIS Chart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0083-RD_5x3.5)
- BRADY Pipe Marker, Vacuum, 2 In.H, 73937 (73937)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- CONDOR Safety Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, Spanish, 470G23 (470G23)
- CONDOR Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54 (470M54)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T88 (470T88)
- CONDOR Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 476D49 (476D49)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N40 (471N40)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- NMC Caution Hydrochloric Acid Sign, C527RB (C527RB)
- Condor Chemical, Gas & Hazardous Material Signs