Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 471A29
Mfr # 471A29
Zoro # G5268370
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety Shower & Eye Wash Station
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471A29
- Zoro # G5268370
- UPC # 00194484013059
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "1", 1" Circle, Fluorescent Green, 500/Roll (DL6751)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-483)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y34 (480Y34)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 471X25 (471X25)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485M95 (485M95)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y74 (473Y74)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97 (473Y97)
- NMC Full Sign, 4X12, Rigid Plastic, M56R (M56R)
- Condor Signs