Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, 469M95
Mfr # 469M95
Zoro # G5634008
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469M95
- Zoro # G5634008
- UPC # 00194484083304
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-4-1-10)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- ENCORE Disposable Gloves, 7.1 mil Palm, Natural Rubber Latex, Powder-Free, 6, 1 PR, Beige (100666)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- PIG PIG Slippery When Wet Sign 10" x 7" Plastic 10" L x 7" H (SGN2010-7X10-PLS)
- Condor Slip, Trip & Fall Hazard Signs