Shop All Machine Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 478N66
Mfr # 478N66
Zoro # G5855853
product price: $13.29
/ea
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend DO NOT START MACHINE BEING REPAIRED/NO ENCENDER LA MAQUINA MIENTRAS ESTE EN REPARACION
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478N66
- Zoro # G5855853
- UPC # 00194484218249
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Start Machine Being Repaired/No Encender La Maquina Mientras Este En Reparacion, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638XLM)
- JACKSON SAFETY Drybrow AA-100 Sweatband Elastic BLU (16750)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H62 (476H62)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish, 475C97 (475C97)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478L13 (478L13)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D72 (475D72)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 478T61 (478T61)
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0261-RD_5X3.5)
- Condor Machine Signs