Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 469P85
Mfr # 469P85
Zoro # G5383539
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Watch Your Step/Camine Con Cuidado
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469P85
- Zoro # G5383539
- UPC # 00194484084486
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch Your Step/Mire Por Donde Camina, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- HONEYWELL HOWARD LEIGHT Reusable Contoured-T Shape, Green (HL400-LPF-REFILL)
- CONDOR Raincoat with Detachable Hood, Yellow, L (5AZ31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- NMC Danger Keep Off Sign, D450A (D450A)
- Condor Slip, Trip & Fall Hazard Signs