Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 486P17
Mfr # 486P17
Zoro # G6267812
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend THE 5S'S SORT SET IN ORDER SHINE STANDARDIZE SUSTAIN
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486P17
- Zoro # G6267812
- UPC # 00194484289997
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The 5S'S Sort Set In Order Shine Standardize Sustain, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black (11604)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (341M-07)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- CONDOR Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F74 (486F74)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G75)
- CONDOR First Aid Sign, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (485Y55)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W81 (468W81)
- CONDOR Safety Sign, 7" W, 10" H, 0.032" Thickness, 469J92 (469J92)
- ACCUFORM Smoking Area Sign, 10" H, 7 in W, Rectangle, English, MSMK538VA (MSMK538VA)
- Condor Signs