Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 485N50
Mfr # 485N50
Zoro # G6250820
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485N50
- Zoro # G6250820
- UPC # 00194484278953
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Did You Wash Them? Hand Washing Stops The Spread Of Germs, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 11, 1 Pair (GK011R/11)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-D/UBL)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, COYOTE BROWN (221239-498)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485N55 (485N55)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469C79 (469C79)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G79 (486G79)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 474A94 (474A94)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471X29 (471X29)
- NMC Caution Load Capacity _Tons Sign, C547PB (C547PB)
- Condor Facility Signs