Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 10 in Height, 7 in Width
Mfr # 476G28
Zoro # G5890180
product price: $6.19
/ea
Sold in multiples of 3 for $18.57
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Right to Know Station
- Width 7 in
- Height 10 in
- Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59
- Station Holder Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476G28
- Zoro # G5890180
- UPC # 00194484187859
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Safety Sign |
Legend | Right to Know Station |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59 |
Station Holder Material | Plastic |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Description
Safety Sign, Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M P95 Paint Spray and Pesticide Cup Disposable Respirator Gray L 1 pc (53P71P1-C)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- CONDOR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (1ETK3)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- NMC Right-To-Know Center Red On Yellow (RTK84)
- Condor Signs