Shop All Machine Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478T59
Mfr # 478T59
Zoro # G5769963
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478T59
- Zoro # G5769963
- UPC # 00194484144005
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts And Stops Automatically, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution This Machine Starts And Stops Au, 10 in Height, 14 in Width, Aluminum (C677AB)
- RADIANS Radians® Axis™ Cut Resistant Polyurethane Palm Gloves, Gray/ Black, L, 1 Pair (RWG560L)
- MSA SAFETY Msa Carved Eagle Front Holder (M8P)
- KLEENGUARD Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series (18631)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478U40 (478U40)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475F33 (475F33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473X47 (473X47)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D43 (475D43)
- CONDOR Lockout Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (485X16)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- NMC Caution Lockout Electrical Equipment Sign (C357R)
- Condor Machine Signs