Shop All Vehicle Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476R78
Mfr # 476R78
Zoro # G5866968
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend LOOK OUT FOR FORK LIFTS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476R78
- Zoro # G5866968
- UPC # 00194484194062
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 9 (75109/9)
- 3M SPEEDGLAS PAPR Prefilter, White, 12 PK, ANSI Z87.1-2010 (15-0099-99X12)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N26 (476N26)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477U92 (477U92)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476P55 (476P55)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- CONDOR Caution Sign, 7 in H, 10 in W, Vinyl, English, Spanish, 34GM17 (34GM17)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- Condor Vehicle Signs