Shop All Safety Culture Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475H76
Mfr # 475H76
Zoro # G5796828
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Be Careful
- Legend Stay Alert Don't Get Hurt
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 475H76
- Zoro # G5796828
- UPC # 00194484176419
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stay Alert Don't Get Hurt, Sign Legend Background Color Green, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2091-L (9))
- LYLE Please Wipe Your Feet Notice, 10"x7", LCU5-0174-NP_10X7 (LCU5-0174-NP_10X7)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- ACCUFORM NFPA SAFETY PLACARD 15 in DIAMOND 15 in (ZFD515PA)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 24in X 18in Decal, 18" W, 24" L, Employee Hand Washing (OS-NS-D-1824-25572)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head, 7in X 5in Decal, 5" W, 7" L, Landscape, Watch Your Head (OS-WS-D-57-L-12896)
- Condor Signs