Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472V58
Mfr # 472V58
Zoro # G5179979
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Restricted Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472V58
- Zoro # G5179979
- UPC # 00194484024178
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- ZING Lockout Station, Filled, Electrical (2722)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/7S)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- CONDOR Safety Sign, 3 1/2 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (480M84)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472U07 (472U07)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 472N73 (472N73)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- CONDOR Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 472W87 (472W87)
- NMC Notice No Dumping Allowed Sign, N305AB (N305AB)
- Condor Signs