Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472R43
Mfr # 472R43
Zoro # G5772422
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472R43
- Zoro # G5772422
- UPC # 00194484168957
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96715XL)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- BRADY Pipe Marker, Potable Water, Y, to 3/4 In (7218-3C)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- CONDOR Security Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453R41 (453R41)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472U08 (472U08)
- CONDOR Danger Sign, 10 in Height, 14 in Width, Aluminum, English (35FW27)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453N45 (453N45)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- NMC Danger Restricted Area Sign, D314P (D314P)
- Condor Signs