Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G61
Mfr # 472G61
Zoro # G5866493
product price: $7.39
/ea
Sold in multiples of 3 for $22.17
$22.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Restricted Area Authorized Employees Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472G61
- Zoro # G5866493
- UPC # 00194484167035
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Employees Only, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Moving Machinery Sign, 10 in Height, 14 in Width, Rigid Plastic (D305RB)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- LYLE Hot Surface Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0224-RD_7x5 (LCU3-0224-RD_7x5)
- 3M PELTOR Behind-the-Neck Ear Muffs, 17 dB, Peltor Welding, Black (H505B)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 472G21 (472G21)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- CONDOR Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 472X82 (472X82)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472N34 (472N34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473M49 (473M49)
- NMC Sign, Danger Unauth Persnnel Keep Out, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (D143AP)
- Condor Signs