Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469R04
Mfr # 469R04
Zoro # G5377963
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Step Down
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469R04
- Zoro # G5377963
- UPC # 00194484084516
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 12" (NO12)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- HESTRA Glove, Leather, Goatskin, Black/Tan, XXL (73010-701-11)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- NMC Caution Slippery Trip Hazard Sign, C605RB (C605RB)
- Condor Signs