Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469P27
Mfr # 469P27
Zoro # G5555833
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery Trip Hazard
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469P27
- Zoro # G5555833
- UPC # 00194484084271
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Trip Hazard, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS 46In Blue Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK (PE2AP6.23)
- BRADY Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8 (4144-B)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- MAGID Ear Plugs, 50 PK (IHP27CPH)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- NMC Danger Falling Ice Sign, D530PB (D530PB)
- Condor Slip, Trip & Fall Hazard Signs