Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469C74
Mfr # 469C74
Zoro # G5275160
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Please
- Legend Wash Your Hands
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469C74
- Zoro # G5275160
- UPC # 00194484042394
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Lock Box, Plastic, Red, 7.1 in H (S3570)
- HY-KO Open/Closed Clock Sign 12 x 8.5 6" x 9.5", 3PK (A60003)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, 12PK (713SUCB/L)
- TINGLEY RUBBER Med Org Rainsuit (S63219.MD)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y29 (473Y29)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Z73 (478Z73)
- CONDOR First Aid Sign, 7" W x 5" H, 0.004" Thick, 471U80 (471U80)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- Condor Facility Signs