Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468X50
Mfr # 468X50
Zoro # G5364867
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Blank
- Legend THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 468X50
- Zoro # G5364867
- UPC # 00194484076344
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Lunchroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Insole, 10-11M, 11-12W, Org/Blk, PR (91621)
- N-FERNO BY ERGODYNE Knit Cap with Zipper, Over The Head, Black (6811Z)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 500 Pairs (6645)
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (9345MD)
- CONDOR Facility Sign, 9" W, 6" H, 0.135" Thickness, 486H21 (486H21)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U12 (483U12)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 471Y69 (471Y69)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- NMC Authorized Personnel Only Sign, M38P (M38P)
- Condor Facility Signs