Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27
Mfr # 468P27
Zoro # G5606498
original price:
$7.89
9% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PPE Required Hard Hat Safety Glasses Safety Shoes
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 468P27
- Zoro # G5606498
- UPC # 00194484073077
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Safety Glasses Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK4 (ALP499-4pk)
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (100-52000)
- CONDOR Facemask Reminder Safety Sign (60YG21)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P38 (468P38)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 467Z05 (467Z05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464X30 (464X30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466U08 (466U08)
- LYLE Safety Sign, Safety Glasses, Black/Yellow (U4-1649-RA_14X10)
- Condor Personal Protective Equipment Signs