Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish
Mfr # 469P64
Zoro # G5386433
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Watch Your Step/Camine Con Cuidado
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469P64
- Zoro # G5386433
- UPC # 00194484084431
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step/Camine Con Cuidado, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- NMC Caution Slippery When Wet Sign, CGA43A (CGA43A)
- Condor Slip, Trip & Fall Hazard Signs