Shop All Electrical Hazard Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479P65
Mfr # 479P65
Zoro # G5620699
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 479P65
- Zoro # G5620699
- UPC # 00194484144708
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss (18051)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 479T78 (479T78)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479W75 (479W75)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479W88 (479W88)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N73 (475N73)
- CONDOR Electrical Sign, 10" W, 10" H, 0.004" Thick (485Z05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479P50 (479P50)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Keep Away (DS-High Voltage Keep Away)
- Condor Electrical Hazard Signs