Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479M02
Mfr # 479M02
Zoro # G5820558
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend OUT OF SERVICE FOR REPAIRS
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 479M02
- Zoro # G5820558
- UPC # 00194484234416
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service For Repairs, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- CHILL-ITS BY ERGODYNE Large Cooling Vest, Hi-Vis Lime (6665)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6710-WT)
- MILWAUKEE TOOL Cooling Twl, Wet, 8-1/4"L, 8-33/100"W, PK10 (48-73-4541B)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 471A22 (471A22)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y30 (480Y30)
- CONDOR Facility Sign, 12"W, 12"H, 0.125" Thickness, 483U15 (483U15)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470Z33 (470Z33)
- CONDOR First Aid Sign, 5" W x 3-1/2" H, PK5, 471V04 (471V04)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- Condor Facility Signs