Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479L95
Mfr # 479L95
Zoro # G5875733
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend OUT OF SERVICE DO NOT USE
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 479L95
- Zoro # G5875733
- UPC # 00194484234355
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service Do Not Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- 3M 3M„¢ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box (7000002027)
- JUSTRITE Bench Can, 2 Gal., Galvanized Steel, Red (10575)
- STENS Face Shield 751-962 (751-962)
- CONDOR Sign Cell Phone, 14" W, 10" H, 0.004" Thick, 451P63 (451P63)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y74 (473Y74)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- NMC Symbol A Class Self Closing Slide F Imo Label, IMO137R (IMO137R)
- Condor Facility Signs