Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477J36
Mfr # 477J36
Zoro # G5545869
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DO NOT BLOCK KEEP CLEAR AT ALL TIMES
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477J36
- Zoro # G5545869
- UPC # 00194484143527
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Quarantine Area Sign, Landscape (OS-NS-D-1824-L-17934)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Blk/Rd/Yellow, PR (VIB-FRES-04-L)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 485P19 (485P19)
- CONDOR First Aid Sign, 10" W x 7" H, 0.032" Thick, 471U83 (471U83)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Y02 (470Y02)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, No Forklifts, Landscape (OS-DS-D-57-L-1467)
- Condor Signs