Shop All Safety Culture Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475J21
Mfr # 475J21
Zoro # G5611039
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think Quality
- Legend Do It Right The First Time We Don't Always Get A Second Chance
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 475J21
- Zoro # G5611039
- UPC # 00194484138721
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do It Right The First Time We Don't Always Get A Second Chance, Sign Legend Background Color Green, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size L (MT61564)
- SELLSTROM Safety Glasses XM340 Series (S74271)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- ACCUFORM SAFETY SIGN STANDARD CRANE HAND MEQM540XL (MEQM540XL)
- NMC Our Aim: No Accidents Sign - Bilingual, M438PB (M438PB)
- Condor Signs