Shop All Safety Culture Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 475G50
Mfr # 475G50
Zoro # G5205547
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Report All Accidents To Your Supervisor Immediately
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 475G50
- Zoro # G5205547
- UPC # 00194484034559
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Report All Accidents To Your Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Red Galvanized Steel Type II Safety Can Flammables (U211S)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 1" x 18 ft, White/Black Print (1805430)
- GEORGIA BOOT Size 11.5 Men's 8 in Work Boot Steel 8-Inch Work Boot, Briar Brown (G8315)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- PERMAPRO 0 House Wrap, 100 ft L, 9 ft W, Polypropylene, Translucent (9100)
- SIGNMISSION Setting Standard Yard Sign & Stake outdoor plastic coroplast window, C-1216-DS-Setting Standard (C-1216-DS-Setting Standard)
- Condor Safety Culture Signs