Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M50
Mfr # 473M50
Zoro # G5608972
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend Private No Trespassing
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 473M50
- Zoro # G5608972
- UPC # 00194484119744
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-30SYGA (W11-2-30SYGA)
- NMC DANGER, HYDROGEN FLAMMABLE GAS (D294P)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5113-5XL)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449L31 (449L31)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472X80 (472X80)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G61 (472G61)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 480K49 (480K49)
- CONDOR Safety Sign, 7" H x 5" W, 0.004" Thick (449L30)
- NMC Notice All Visitors Must Register At Office Sign, NGA12PB (NGA12PB)
- Condor Security & Access Signs