Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90
Mfr # 472W90
Zoro # G5221419
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend No Unauthorized Personnel Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472W90
- Zoro # G5221419
- UPC # 00194484024659
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Unauthorized Personnel Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, 2XL, Black, PR (CXG-L5-XXL)
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- SALISBURY Size 11 Class 0 Rubber Glove (D120)
- CONDOR Danger Sign, 10 in Height, 14 in Width, Aluminum, English (35FW27)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472M25 (472M25)
- CONDOR Security Sign, 10" H, 14" W, Plastic (453N62)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- CONDOR Safety Sign Cell Phone, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 451P31 (451P31)
- NMC Notice All Visitors Must Register At Office Sign, NGA12P (NGA12P)
- Condor Signs