Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W46
Mfr # 472W46
Zoro # G5386381
product price: $12.89
/ea
Sold in multiples of 2 for $25.78
$25.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend DO NOT ENTER UNLESS WEARING SAFETY EQUIPMENT
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472W46
- Zoro # G5386381
- UPC # 00194484109134
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Unless Wearing Safety Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- HY-KO Number House 7 Alum 3In Black (DC-3/7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A22 (466A22)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466G13 (466G13)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 466T96 (466T96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465Y55 (465Y55)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- SIGNMISSION No PPE Past This Point OSHA Notice Sign, Aluminum, 10in W x 7in L, 2PK (OS-2PACK-NS-A-710-L-14758)
- Condor Personal Protective Equipment Signs