Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472M78
Mfr # 472M78
Zoro # G5060008
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472M78
- Zoro # G5060008
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Private Property Sign, Adhsv Vnyl, 10X14In (MATR969VS)
- 5.11 Trainer Belts, Black, Size 32 to 34 (59409)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- CONDOR Safety Sign Cell Phone, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (451N81)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 449L31 (449L31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X43 (472X43)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- CONDOR Danger Sign, 10 in Height, 14 in Width, Aluminum, English (35FW27)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- Condor Security & Access Signs