Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English
Mfr # 471N19
Zoro # G5058212
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Full Acetylene Cylinders Ready For Use
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471N19
- Zoro # G5058212
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Acetylene Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 1-1/2 In. (3EUJ5)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H, PK6 (118928)
- HONEYWELL NORTH Antistatic Gloves, Gray, S, PR (NF15ESD/7S)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- CONDOR Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54 (470M54)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470N53 (470N53)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T88 (470T88)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 486C02 (486C02)
- NMC Sign, Notc Cylindr Must Be Ch At All, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (N49AP)
- Condor Signs