Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469C91
Mfr # 469C91
Zoro # G5279841
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Wash Hands And Arms Up To The Elbows For 20 Second
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469C91
- Zoro # G5279841
- UPC # 00194484042448
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands And Arms Up To The Elbows For 20 Seconds In Hot Water, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Smoke Detector, 4" Height, Plastic (HS-100-P)
- REEBOK Mens Black and Gum Comp Toe Classic, PR (RB4154)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 130)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W42 (468W42)
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471U05 (471U05)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z52 (473Z52)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Wall Hydrant Sign, Landscape (OS-NS-P-1014-L-18895)
- Condor Signs