Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469C78
Mfr # 469C78
Zoro # G5789983
original price:
$13.39
9% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend This Sink Is For Hand Wash Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469C78
- Zoro # G5789983
- UPC # 00194484161378
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Sink Is For Hand Wash Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- STI Firestop Plug, 4 In. W, 3 In. H (FP400)
- HEADLINE SIGN Century Series Office Sign, Men; Women, 6 x 9, Black/Silver (4248)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y29 (473Y29)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Y02 (470Y02)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13 (473Z13)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485N55 (485N55)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468Y03 (468Y03)
- NMC Danger Non-Potable Water Sign, D307RB (D307RB)
- Condor Signs