Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78
Mfr # 468X78
Zoro # G5241369
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Blank
- Legend A CLUTTERED AREA IS A HAZARD PLEASE HELP KEEP THIS AREA CLEAN
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 468X78
- Zoro # G5241369
- UPC # 00194484040901
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A Cluttered Area Is A Hazard Please Help Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- BROTHER Cutter Blade for 12mm TZe Labelng System (TC4)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (138S0035CH)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- CONDOR Safety Sign, 7" W, 10" H, 0.032" Thickness, 469J92 (469J92)
- CONDOR Chemical Sign, 14" W, 10" H, 0.032" Thick, 475W43 (475W43)
- CONDOR Safety Sign, 13" W, 13" H, 0.125" Thickness, 486G82 (486G82)
- CONDOR Hospital Sign, 10" H x 7" W, 0.032" Thick, 453N08 (453N08)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 474C06 (474C06)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Rigid Plastic, Active Mining, Portrait (OS-WS-P-1218-V-13603)
- Condor Signs