Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P14
Mfr # 468P14
Zoro # G5497270
original price:
$13.39
9% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 468P14
- Zoro # G5497270
- UPC # 00194484072940
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter N Lifetime Brass 4" (RL4N-CR003)
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 466C34 (466C34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36 (468P36)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464X30 (464X30)
- CONDOR Sound Level Decibel Meter Sign, 20 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (444A65)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- LYLE High Noise area Notice, Plastic, 10"x7" (LCU5-0150-NP_10X7)
- Condor Signs