Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486P85
Mfr # 486P85
Zoro # G6266500
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend IF YOU THINK OSHA IS A SMALL TOWN IN WISCONSIN, YOU'RE IN TROUBLE
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486P85
- Zoro # G6266500
- UPC # 00194484290634
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend If You Think Osha Is A Small Town In Wisconsin, You'Re In Trouble, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L923)
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 468K49 (468K49)
- CONDOR Safety Sign, 13" W, 13" H, 0.125" Thickness, 486G82 (486G82)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485M95 (485M95)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479L96 (479L96)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 469H08 (469H08)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- SIGNMISSION Valet Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22743 (A-DES-BW-1818-22743)
- Condor Facility Signs