Shop All Traffic Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M71
Mfr # 476M71
Zoro # G5861009
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend NO PEDESTRIAN TRAFFIC
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476M71
- Zoro # G5861009
- UPC # 00194484191559
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC AED Automated External Defibrillator Sign, M609RB (M609RB)
- BUFFALO Hvy WT Oil Only Bonded Pads, PK100 (90811)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M77 (476M77)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- ACCUFORM Traffic Cone Top Warning Sign (FBC734)
- Condor Traffic Signs