Shop All Safety Culture Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475H98
Mfr # 475H98
Zoro # G5125272
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Legend Safety Begins With You
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475H98
- Zoro # G5125272
- UPC # 00194484035051
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Begins With You, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BR)
- WEST CHESTER PROTECTIVE GEAR John Deere Child's Indoor/Outdoor Work Gloves Green/Yellow Youth 1 pair (JD00024-Y)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/32" (25684)
- 3M Bifocal Reading Glasses, Diopter +2.5 (SF425AF)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- SIGNMISSION OSHA Danger Sign, H2S May Be Present Bilingual, 24in X 18in Decal, 18" W, 24" L, Bilingual Spanish (OS-DS-D-1824-VS-1829)
- ORAFOL 12''X18'' Warning Neighborhood Crime Watch Sign, Aluminium .080, Laminated, Oralite 5900 Reflective (SD4000065)
- SIGNMISSION Caution Sign-Floor Opening Do Not Remove-10in x 14in OSHA Sign, 10" L, 14" H, CS-Floor Opening (CS-Floor Opening)
- Condor Safety Culture Signs