Shop All Safety Culture Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475H72
Mfr # 475H72
Zoro # G5861532
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Be Careful
- Legend Stay Alert Don't Get Hurt
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 475H72
- Zoro # G5861532
- UPC # 00194484176372
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stay Alert Don't Get Hurt, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SS-2/SS-3 Soap Valve (S65-258GR)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 7 (710127)
- OCCUNOMIX 4XL Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-Y4X)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- SIGNMISSION OSHA Decal, Climb Ladders Slowly And Use Both Hands, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-SF-D-57-L-19579)
- ACCUFORM SAFETY SIGN OVERHEAD CRANE AREA MCRT512VP (MCRT512VP)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Forklift Traffic Keep Clear (CBA8R)
- Condor Signs