Shop All Hot Surface, Temperature & Work Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74
Mfr # 474Y74
Zoro # G5593837
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Very Hot Water. Burns or Injury May Occur.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474Y74
- Zoro # G5593837
- UPC # 00194484134822
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Very Hot Water. Burns Or Injury May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- DAP Fire Barrier Spray Foam Sealant, Aerosol Can, Orange (501212)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444 (63444)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z21 (474Z21)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U3-1600-NA_14x10 (U3-1600-NA_14x10)
- Condor Hot Surface, Temperature & Work Signs